Arctic Radwear Cooling Wrap, Blue
- Mfr # RCS50
- Zoro # G405261041
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Color
Blue
Overall Length
7 in
Overall Width
2 in
Cooling Method
Evaporative Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS50
- Zoro #
- G405261041
- UPC #
- 674326281469
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Overall Width
- 2 in
Details
- Color
- Blue
- Cooling Method
- Evaporative Cooling
Description
Radians rcs50 arctic radwear cooling wrap, blue radians arctic radwear cooling wraps are made with advanced arctic technology that accelerates the evaporative cooling process. Just soak the wrap in water for 2 3 minutes and then experience cooling relief for up to 5 hours. The arctic radwear cooling wrap is designed to keep you cool during hot outdoor activities, such as construction work, tough workouts, or any strenuous outdoor or indoor activity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.