Shop RADIANS
See all product information
Create Account
Arctic RadwearHard Hat Cooling Sweatband
- Mfr # RCS211
- Zoro # G3877458
product price:Â
$
4.89
/ea
Sold in multiples of 3 for
$14.67
Key Features
Color
Blue
Overall Length
7
Overall Width
2
Features
Cooling Method
Evaporative Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCS211
- Zoro #
- G3877458
- UPC #
- 674326319384
- Country of Origin
- China
- Item
- Radians Arctic Radwear(R) Hard Hat Cooli
- Color
- Blue
- Features
- Cooling Method
- Evaporative Cooling
Dimensions
- Overall Length
- 7
- Overall Width
- 2
Description
Radians Arctic Radwear(R) Hard Hat Cooli
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.