Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X

  • Mfr # SV22-1ZBLM-5X

  • Zoro # G600760608


product price:  $8.79
/ea

Key Features

ANSI Class
Type O Class 1
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Stripe Color
Silver
Length
9.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22-1ZBLM-5X
Zoro #
G600760608
UPC #
674326349848
Country of Origin
China

Dimensions

Size
5X
Length
9.84

Details

Item
High-Visibility Vest
Color
Blue
ANSI Class
Type O Class 1
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Stripe Color
Silver
Fabric Weight
0.49
Standards
ANSI/ISEA 107
Pockets
2
Features
Zipper Closure.; 2� Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
Number of Pockets with Closure
0

Description

The Radwear SV22-1 is a Type O, Class 1 Off-Road Vest. Type O vests are meant for hi-vis hazards not near public right of way, traffic speeds below roadway speed, role/responsibility indication, company uniform ID, and extreme dirty environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.