
Hi-Vis Safety Vest w/Sleeves 4XL Class 3 , Zipper 6 Pockets
Mfr # SV83GM4X
Zoro # G3867816
product price:Â $13.79
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV83GM4X
Zoro #
G3867816
UPC #
674326233871
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Length
9
Overall Height
1.8
Overall Width
8.4
Details
Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Fabric Weight
0.6531
Gender
Unisex
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.
Number of Pockets with Closure
4
Reflective Stripe Color
Silver
Fabric Construction
100% Polyester Solid Knit, 100% Polyester Mesh
Covered Pocket Locations
Upper and lower
Description
Radians SV83 Standard Type R Class 3 Ves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.