Zoro Homepage

LG Nitrile Hi-Vis Glove

  • Mfr # DPG855TL

  • Zoro # G512839683


product price: $15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Color
Hi-Vis Green
Material
Nitrile
Application
construction, automotive, warehousing, material handling
Length
10
Size - Numeric
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG855TL
Zoro #
G512839683
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
10
Size - Numeric
10

Details

Color
Hi-Vis Green
Material
Nitrile
Application
construction, automotive, warehousing, material handling

Description

Large High Visibility Glove 13 Gauge HPPE Shell. Reinforced Thumb Saddle. Seamless Knit for Comfort. Foam Nitrile Palm is Oil and Water Resistant. Tested to EN 388 standards for Abrasion Resistance Coup Test/Cut Tear Puncture and TDM-100 Test 4 X 4 2 D . Puncture Level 5. ANSI Cut Level A4. Tagged for Retail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.