Shop All Safety Glasses
Radians
Polarized Safety Glasses, Smoke POL Uncoated
Mfr # CB01P0ID
Zoro # G3859644
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke POL
- Frame Color Black
- Lens Coating Uncoated
- Polarized Lens Yes
- Eyewear Size Universal
Product Information
- Brand Radians
- MFR # CB01P0ID
- Zoro # G3859644
- UPC # 674326212937
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 1 |
Length | 6 |
Dimensions | 6 L x 1 H x 3 W |
Details
Description
Radians Cobalt(TM) Safety Eyewear, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXXL, 5-pk (TR5PBA-XXXL-5PK)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (AP1-11)
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, Clear Lens (TXE8-10ID)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- Radians Eye Protection