Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM)
Mfr # ST11-3PGS-4X
Zoro # G3874719
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birdseye Mesh
- Fabric Weight 0.83
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Product Information
- Brand Radians
- MFR # ST11-3PGS-4X
- Zoro # G3874719
- UPC # 674326303147
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 11 |
Overall Length | 11 |
Height | 1 |
Overall Height | 1 |
Overall Width | 9.6 |
Width | 9.6 |
Details
Description
Radians ST11-3 Type R Class 3 Short Slee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes Asst (LCL-12114-A)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37ST)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- Radians High Visibility Shirts & Sweatshirts