Radians

Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt


product price: $12.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Material Birdseye Mesh
  • Color Hi-Vis Green / Black
  • Length 11.6
  • Standards ANSI/ISEA 107
See all product information

Product Information

Dimensions

Size M
Length 11.6
Height 1.2
Overall Height 1.2
Overall Length 11.6
Overall Width 9
Width 9

Details

Item Radians ST11B Type R Class 2 Short Sleev
Material Birdseye Mesh
Color Hi-Vis Green / Black
Standards ANSI/ISEA 107
Features Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at the Bottom.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
ANSI Class Type R Class 2
Fabric Birdseye Mesh
Gender Unisex
Fabric Weight 0.475

Description

Radians ST11B Type R Class 2 Short Sleev

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.