Radians

Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest


product price: $10.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Hi-Vis Orange
  • Material 100% Polyester Mesh
  • Closure Type Zipper Closure
  • Standards ANSI/ISEA 107
  • Fabric Weight 0.4
See all product information

Product Information

Dimensions

Size 5X
Length 11
Overall Height 0.6
Overall Width 9
Width 9
Height 0.6

Details

Item Radians SV272-2 Type R Class 2 Multipurp
Color Hi-Vis Orange
Material 100% Polyester Mesh
Closure Type Zipper Closure
Standards ANSI/ISEA 107
Fabric Weight 0.4
Gender Unisex
ANSI Class Type R Class 2
Features Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.

Description

Radians SV272-2 Type R Class 2 Multipurp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.