Radians

ReadingGlasses, Smoke, Hardcoat, Half-Frame


original price: $11.78
39% off
new price: $7.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +1.50
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Gray
  • Standards ANSI Z87.1+
See all product information

Product Information

  • Brand Radians
  • MFR # CH1-215
  • Zoro # G8585446
  • UPC #
    674326216058
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Item Safety Reading Glasses
Diopter Strength +1.50
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Gray
Standards ANSI Z87.1+
Eyewear Venting Non-Vented
Frame Color Black
UV Protection 99.9% UV Protection
Lens Material Polycarbonate
Foam Lined No Foam Lining
X-Ray Detectable No
Diopter 1.5
Frame Material Nylon
Includes Protective Sleeve
Gender Unisex
Series Cheaters(R) Bi-Focal
Polarized Lens No
Photochromatic Lens No
Metal Detectable No
Includes Anti-Static Lens Coating No
Diopter Location Bottom
Welding Shade Designation Not Rated for Welding Use
Arm Color Black
Includes Scratch-Resistant Lens Coating Yes
Includes No Lens Coatings No
Arm Tip Type Spatula
Includes Eye Socket Lining No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Padded Arms Yes
Includes Polarized Lens Coating No
Frame Type Half-Frame
Includes Anti-Fog Lens Coating No
Includes Brow Lining No
Includes Padded Nose Piece Yes

Description

Safety Reading Glasses, +1.50 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Protective Sleeve, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Cheaters(R) Bi-Focal, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.