Shop All Safety Glasses
Radians
Safety Glasses, Blue Uncoated
Mfr # MR01B0ID
Zoro # G4209642
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Radians
- MFR # MR01B0ID
- Zoro # G4209642
- UPC # 674326221519
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 4 W |
Details
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Blue/Clear, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- SIGNMISSION OSHA Danger, Safety Harness And Lifeline Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-DS-D-1824-L-1564)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09812)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Lens, Clear Frame (MR0110ID)
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11796-00000-20)
- Radians Safety Glasses