Shop All Safety Glasses
Radians
Safety Glasses, Indoor/Outdoor Anti-Fog
Mfr # MR0190ID
Zoro # G4086835
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Radians
- MFR # MR0190ID
- Zoro # G4086835
- UPC # 674326213736
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Height | 2 |
Length | 6 |
Size | Universal |
Dimensions | 6 L x 2 H x 2 W |
Details
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Indoor/Outdoor, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-120)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- 3M PELTOR Cap Mounted Ear Muffs, 21 (10093045937285)
- HEXARMOR Safety Gloves, PR (3025-XL (10))
- RADIANS Safety Glasses, Mirror Uncoated (MR0160ID)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- RADIANS Safety Glasses, Gray Polarized (RV0121ID)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK116VS-G2)
- Radians Safety Glasses