Radians

Safety Glasses, Clear Anti-Scratch


product price: $7.79
/ea
Sold in multiples of 3 for $23.37

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +1.50
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
See all product information

Product Information

  • Brand Radians
  • MFR # C2-115
  • Zoro # G3600031
  • UPC #
    00691195678343
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Item Safety Glasses
Diopter Strength +1.50
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Standards ANSI Z87.1+
Frame Color Smoke
Polarized Lens No
UV Protection 99.9% UV Protection
Lens Material Polycarbonate
Frame Material Polycarbonate
Foam Lined No Foam Lining
Gender Unisex
Series C2(TM) Bi-Focal
Photochromatic Lens No
X-Ray Detectable No
Diopter 1.5
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Eye Socket Lining No
Includes Anti-Static Lens Coating No
Includes Scratch-Resistant Lens Coating Yes
Includes Padded Nose Piece Yes
Diopter Location Bottom
Includes No Lens Coatings No
Includes Polarized Lens Coating No
Frame Type Frameless
Includes Padded Arms Yes
Arm Color Gray
Includes Brow Lining No
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Fog Lens Coating No

Description

Safety Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Frame Style Frameless, Eyewear Size M, Series C2(TM) Bi-Focal, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.