Radians
Safety Glasses, Clear Uncoated
Mfr # SH6-10
Zoro # G0629076
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Silver
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Without Frame
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 20" x 30" (RR2030)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Small (301426)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (RS1-90)
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- Radians Eye Protection