Shop RADIANS
See all product information
Create Account
SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, Size: 4X
- Mfr # SV4X-2VOM-4X
- Zoro # G3864483
product price:Â
$
9.89
/ea
Key Features
Color
Orange
Material
100% Polyester Mesh
Size
4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4X-2VOM-4X
- Zoro #
- G3864483
- UPC #
- 674326280431
- Country of Origin
- China
Dimensions
- Size
- 4X
Details
- Item
- Radians SV4X Economy Mesh X-Back Type R
- Color
- Orange
- Material
- 100% Polyester Mesh
Description
Radians SV4X Economy Mesh X-Back Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.