Zoro Homepage

Vest, CL2, HV Orange, 5X

  • Mfr # SV272-2ZOM-5X

  • Zoro # G716026483


product price: $14.49
/ea

Key Features

Color
Orange
ANSI Type
Type R
Closure Type
Zipper Closure
Material
100% Polyester Mesh
Size
5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV272-2ZOM-5X
Zoro #
G716026483
UPC #
0674326306506
Country of Origin
China

Dimensions

Size
5X

Details

Color
Orange
ANSI Type
Type R
Closure Type
Zipper Closure
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
ANSI Class
Class 2

Description

Vest, CL2, HV Orange, 5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.