Radians
Workwear VolCore Cotton FR Coverall-GY-4X
Mfr # FRCA-002G-4X
Zoro # G000761649
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM F1506
- Material 100% Cotton
- Width 11.42
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
- Length 14.57
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution, 3 in Wide, 300 ft Long, 2 mil Thick, Plastic, Yellow/Black (16100)
- NMC Danger Confined Space Sign, D277PB (D277PB)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- SIGNMISSION OSHA BE CAREFUL Sign, Bend Knees When Lifting W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-BC-D-1824-V-10103)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- Radians Flame Resistant & Arc Flash Overalls & Coveralls