Zoro Homepage

Ballast, For F8T5 or F13T5 Lamps

  • Mfr # E1813NP-M

  • Zoro # G4125856


product price: $50.89
/ea

Key Features

Ballast Type
Magnetic
Ballast Factor
0.9
Voltage
120
Input Watts
8 or 13 W
Min. Starting Temp.
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1813NP-M
Zoro #
G4125856
UPC #
-
Country of Origin
United States

Details

Item
Ballast
Ballast Type
Magnetic
Ballast Factor
0.9
Voltage
120
Input Watts
8 or 13 W
Min. Starting Temp.
32 Degrees F
Fixture Ballast Type
Magnetic

Description

Ballast, Min. Starting Temp. 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.