This item is Discontinued.

Radionic Hi-Tech LED Striplight, 2700K, 18In, 5.9W ES-CA04-WW

LED Striplight, 2700K, 18In, 5.9W (Discontinued)

  • Mfr # ES-CA04-WW
  • Zoro # G5178747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-CA04-WW
Zoro #
G5178747
UPC #
726670547484
Country of Origin
Unknown

Details

Switch Style
On/Off
Temp. Range
0 to 104 Degrees F
Interconnection Capability
Yes
Lumens Per Watt
70.6
Switch Action
On/Off
Rated Life
50,000 hr.
IP Rating
Not Rated
Housing Color
Aluminum
Includes
Plug In Cord, Mounting Hardware
Item
LED Striplight
Lumens
416
Housing Material
Extruded Aluminum
Color Temperature
2700K
Standards
UL Listed, U.S. Department of Energy Lighting Facts Labeled
Voltage
120VAC
Warranty
5 yr.
Light Color
White
Lumens per Watt
70.6

Description

LED Striplight, Color Temperature 2700 K, Voltage 120VAC, Housing Color Aluminum, Housing Material Extruded Aluminum, Cord Length 5' With Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.