Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Radionic Hi-Tech LED Striplight, 3000K, 12 In, 2.4W LY513-30-WW

LED Striplight, 3000K, 12 In, 2.4W (Discontinued)

  • Mfr # LY513-30-WW
  • Zoro # G5134561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY513-30-WW
Zoro #
G5134561
UPC #
689076353717
Country of Origin
Unknown

Dimensions

Nominal Height
1 in
Nominal Width
1 1/2 in
Nominal Length
12 in
Cord Length - Fixtures
5.0 ft

Details

Fixture Type - Under Cabinet Lights
Linear Light
Housing Material
Aluminum
Lamp Watts - Fixtures
2.6
Linkable Up To
10 Fixtures
Fixture Voltage
120
Lumens Per Watt
72.8
Rated Life
50,000 hr.
Light Color
Warm White
IP Rating
Not Rated
Item - Under Cabinet Lights
LED Under Cabinet Light
Includes
Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
Housing Color
Silver
Lamp Quantity
1
Max. Fixture Wattage
2.6
Switch Action
On/Off
Color Rendering Index
85.0
Voltage
120VAC
Switch Style
Rocker
Color Temperature
3000K
Item
LED Striplight
Warranty
5 yr.
Interconnection Capability
Yes
Dimmable
No
LED Replacement For
1 Lamp LFL
Standards
UL Listed, U.S. Department of Energy Lighting Facts Labeled
Lighting Technology
LED
Temp. Range
0 to 104 Degrees F
Lumens
190
Lumens per Watt
72.8

Description

LED Striplight, Lighting Technology LED, Color Temperature 3000 K, Color Rendering Index 85.0, Voltage 120VAC, Dimmable No, Housing Color Silver, Housing Material Aluminum, Cord Length 5' With Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.