This item is Discontinued.

Radionic Hi-Tech LED Striplight, 4500K, 19 In, 6.9W ZXR515-HL-CW

LED Striplight, 4500K, 19 In, 6.9W (Discontinued)

  • Mfr # ZXR515-HL-CW
  • Zoro # G5178677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXR515-HL-CW
Zoro #
G5178677
UPC #
799475522079
Country of Origin
Unknown

Dimensions

Nominal Height
1 in
Nominal Width
1 1/2 in
Cord Length - Fixtures
5.0 ft
Cord Length
5' With Plug
Nominal Length
19 in

Details

Features
H/L Switch, 270 degrees Swivel
Item
LED Striplight
Color Temperature
4500 K
Linkable Up To
10 Fixtures
Temp. Range
0 to 104 Degrees F
Max. Fixture Wattage
8.7
Housing Material
Aluminum
Number of Pucks
Not a Puck Light
Light Color
Cool White
LED Replacement For
1 Lamp LFL
Lumens
13250
Lamp Quantity
1
IP Rating
Not Rated
Voltage
120VAC
Warranty
5 yr
Switch Style
Rocker
Color Temp.
4500K
Item - Under Cabinet Lights
LED Under Cabinet Light
Fixture Voltage
120
Fixture Type - Under Cabinet Lights
Linear Light
Connection - Fixtures
Convertible
Lumens Per Watt
76.2
Standards
UL Listed, U.S. Department of Energy Lighting Facts Labeled
Rated Life
50,000 hr
Lamp Watts - Fixtures
8.7
Lighting Technology
LED
Includes
Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
Housing Color
Silver
Interconnection Capability
Yes
Color Rendering Index
85.0
Switch Action
Hi/Low/Off
Dimmable
No
Lumens per Watt
76.2

Description

LED Striplight, Lighting Technology LED, Color Temperature 4500 K, Color Rendering Index 85.0, Voltage 120VAC, Dimmable No, Housing Color Silver, Housing Material Aluminum, Cord Length 5' With Plug, Features H/L Switch, 270 degrees Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.