Radians Economical Safety Vest, XL, Polyester, Green/Silver, Zipper

  • Mfr # SV22-3ZGM-XL

  • Zoro # G314149065


product price:  $28.35
/ea

Key Features

Size
XL
Standards
ANSI/ISEA 107
Color
Green/Silver
Material
100% polyester mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV22-3ZGM-XL
Zoro #
G314149065
UPC #
674326237817
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Length
12.3 in

Details

Standards
ANSI/ISEA 107
Color
Green/Silver
Material
100% polyester mesh
ANSI Type
Type R Class 3
Closure Type
Zipper
ANSI Class
Class 3
Total Number of Pockets
2
Gender
Unisex
Reflective Stripe Color
Silver
Number of Pockets with Closure
1 Upper Left Front, 1 Lower Right Inside

Description

The Radians SV22-3 economy type R Class 3 with two-tone trim is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor. Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.