Shop All Stencils
Rae
Pavement Stencil, 10 in, Number Kit, 1/16
Mfr # STL-116-8100
Zoro # G5271901
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 10 in
- Character Width 6 in
Product Information
Dimensions
Character Height | 10 in |
Character Width | 6 in |
Overall Height | 22 in |
Overall Width | 6 in |
Overall Stencil Height | 22 in |
Individual Character Width | 6 in |
Overall Stencil Width | 6 in |
Individual Character Height | 10 in |
Details
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 10 in, Individual Character Width 6 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- ALLEGRO INDUSTRIES Allegro Industries 9901-09L Replacement Lens for Full Face Mask Supplied Air Respirator (9901-09L)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (19L446)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 140)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- Rae Stencils