Shop All Stencils
Zoro Select
STENCIL NUMB<R KIT 1In PLASTIC 138PCS
Mfr # 20Y523
Zoro # G4868507
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 1 in
- Overall Height 2 3/16 in
Product Information
- Brand Zoro Select
- MFR # 20Y523
- Zoro # G4868507
- UPC # 190735422564
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 1 in |
Overall Height | 2 3/16 in |
Overall Stencil Height | 2 3/16 in |
Individual Character Height | 1 in |
Details
Description
Stencil Kit, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (3) B, C, D, F, G, H, J, K, L, M, P, Q, T, U, V, W, X, Y, Z, 0 to 9, Dollar Sign ($), Ampersand (&), Large Space, Small Space, Period(.), Dash(-), (6) A, E, R, S, Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- EAGLE Eagle Spill Containment Drum Stacker Shelf (EG-1608)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- Zoro Select Stencils