Shop All Stencils
Rae
Pavement Stencil, 3 in, Number Kit, 1/16
Mfr # STL-116-8030
Zoro # G6876642
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, Blanks
- Character Height 3 in
- Character Width 2 in
Product Information
Dimensions
Character Height | 3 in |
Character Width | 2 in |
Overall Height | 9 in |
Overall Width | 2 in |
Individual Character Width | 2 in |
Overall Stencil Height | 9 in |
Individual Character Height | 3 in |
Overall Stencil Width | 2 in |
Details
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 3 in, Individual Character Width 2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Eyewear - Premium Glasses (460601)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quarantine Area Sign, Landscape (OS-NS-D-1824-L-17934)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- Rae Stencils