Shop All Stencils
Rae
Pavement Stencil, 4 in, Line, 1/8
Mfr # STL-108-5060
Zoro # G6968123
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Line
- Character Height 4 in
- Character Width 108 in
Product Information
Dimensions
Character Height | 4 in |
Character Width | 108 in |
Overall Height | 120 in |
Overall Width | 108 in |
Overall Stencil Height | 120 in |
Message or Symbol Height | 4 in |
Overall Stencil Width | 108 in |
Message or Symbol Width | 108 in |
Details
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Line, Includes Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 108 in, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- LYLE Do Not Block Driveway Sign, 12"x12 (T1-1642-HI_12x12)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (55L)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- Rae Stencils