Shop All Stencils
C.H. Hanson
3 inch Stencil Let. & Num. 92 pc Set
Mfr # 10153
Zoro # G4999206
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Stencil Character A Thru Z, Punctuation
- Character Height 3 in
- Character Width 1 1/2 in
Product Information
- Brand C.H. Hanson
- MFR # 10153
- Zoro # G4999206
- UPC # 081834101538
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 3 in |
Character Width | 1 1/2 in |
Overall Height | 5 in |
Overall Width | 2 1/2 in |
Overall Stencil Height | 5 in |
Individual Character Height | 3 in |
Individual Character Width | 1 1/2 in |
Overall Stencil Width | 5 7/8 in |
Details
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space, Includes (1) Q, Beginner, Plain Ender, Period Ender (�), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK (S-15395L)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- NEWSTRIPE Stencil, 3-pcs., Arrow Kit, 1/8" Thick (10000205)
- C.H. Hanson Stencils