Shop All Stencils
Rae
Pavement Stencil, No Parking, 24 in
Mfr # STL-116-72432
Zoro # G6986506
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character No Parking
- Character Height 24 in
- Character Width 100 in
Product Information
Dimensions
Character Height | 24 in |
Character Width | 100 in |
Overall Height | 30 in |
Overall Width | 106 in |
Message or Symbol Width | 100 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 106 in |
Details
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 100 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 8 (PAN3P/9180AP531-08)
- SAFETYSHIRTZ Basic High Visibility Tee, Safety Green, XL (01020401XL)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- Rae Stencils