Rae
Pref. Thermoplastic, Straight Arrow, PK5
Mfr # PR-TH-3525
Zoro # G5920537
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 6 ft
- Length 6 ft
- Overall Width 2 ft
- Width 2 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- CARHARTT Blue Cotton Duck Coat size S (C003-DNY SML REG)
- WATSON GLOVES Unlined Goatskin Driver - Xxlarge PR (546-XXL)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- Rae Traffic Safety