Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25R-G010
- Zoro # G424152276
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Key Features
Application
Road; Traffic
Compatible Equipment
Striping
Container Size
2 gal
VOC Content
100 g/L
VOC Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25R-G010
- Zoro #
- G424152276
- UPC #
- 850150007837
- Country of Origin
- United States
Dimensions
- Container Size
- 2 gal
Details
- Application
- Road; Traffic
- Compatible Equipment
- Striping
- VOC Content
- 100 g/L
- VOC Compliant
- Yes
- Resistance Properties
- Wear Resistant
- For Use On
- Asphalt, Concrete
- Exposure Conditions
- Extreme
- Sub Brand
- Aexcel; Roadzilla
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Color
- Red
- Formulation
- Methyl Methacrylate
- Product Type
- Marking Paint
- Dry Time Tack Free
- 15 to 30 min
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Red, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.