Striping & Marking Paints & Chalks - Per
- Mfr # 25Y-G026-27
- Zoro # G824151800
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Formulation
Methyl Methacrylate
Application
Road and Pavement Marking; Traffic and Area Marking
Sub Brand
Aquatough; Roadzilla
Product Type
Marking Paint
Compatible Equipment
Plural Sprayers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25Y-G026-27
- Zoro #
- G824151800
- UPC #
- 840440854159
- Country of Origin
- United States
- Formulation
- Methyl Methacrylate
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Sub Brand
- Aquatough; Roadzilla
- Product Type
- Marking Paint
- Compatible Equipment
- Plural Sprayers
- Features
- Cleaning Method
- Acetone Solvent
- Resistance Properties
- Weather Resistant
- Application Method
- Sprayer
- Exposure Conditions
- Extreme
- Color
- Yellow
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Dry Time Tack Free
- 15 to 30 min
- VOC Compliant
- Yes
- VOC Content
- 100 g/L
- Coverage Area
- 25 sq ft/gal
- For Use On
- Asphalt, Concrete
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Yellow, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.