Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3906
- Zoro # G723958548
product price:Â
$
378.99
/ea of 2, $189.50/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Legend
Rolls
Thickness
125 mil
Material
Thermoplastic
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-3906
- Zoro #
- G723958548
- UPC #
- 840440854517
- Country of Origin
- United States
Dimensions
- Thickness
- 125 mil
- Overall Length
- 30 ft
- Overall Width
- 4 in
- Length
- 30 ft
Details
- Item
- Traffic Striping
- Number of Pieces
- 3
- Legend
- Rolls
- Material
- Thermoplastic
- Color
- Yellow
- Product Type
- Thermoplastic Marking Compounds
- Coverage Area
- 90 ft
- For Use On
- Pavement
- Application Method
- Adhesion Method
- Propane Torch
- Shell Material
- Thermoplastic
- Wire Color
- Yellow
Description
Traffic Striping, Legend Rolls, Overall Length 30 ft, Overall Width 4 in, Thickness 125 mil, Material Thermoplastic, Color Yellow, Application Method All Our Preformed Thermoplastic Pavement Marking Materials Combine the Convenience of Pre-Cut and Easy-to-Install Torch Down Markings with the Performance Qualities of Hot Applied Kettle-Melt Thermoplastic, With Installation Using Just a Propane Torch, Thermoplastic Stop-Bars to Bike Symbols Have Never Been so Easy to Install, Number of Pieces 3
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.