Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4128
- Zoro # G923958447
product price:Â
$
283.99
/ea of 15, $18.93/ea
Free Shipping & Returns
Key Features
Product Type
Thermoplastic Marking Compounds
Features
Preformed Thermoplastic Pavement Marking Material Combines the Convenience of Pre-Cut Markings with the Performance Qualities of Hot Applied Thermoplastic
Legend
Lines
Thickness
125 mil
Adhesion Method
Torch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4128
- Zoro #
- G923958447
- UPC #
- 840440855453
- Country of Origin
- United States
Dimensions
- Thickness
- 125 mil
- Overall Width
- 4 in
- Overall Length
- 3 ft
- Length
- 3 ft
- Fits Chest Size
- Preformed Thermoplastic Pavement Marking Material Combines the Convenience of Pre-Cut Markings with the Performance Qualities of Hot Applied Thermoplastic
Details
- Item
- Traffic Striping
- Product Type
- Thermoplastic Marking Compounds
- Features
- Preformed Thermoplastic Pavement Marking Material Combines the Convenience of Pre-Cut Markings with the Performance Qualities of Hot Applied Thermoplastic
- Legend
- Lines
- Adhesion Method
- Torch
- For Use On
- Pavement
- Material
- Thermoplastic
- Coverage Area
- 45 Linear ft
- Color
- Black/White
- Application Method
- Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box or Zone Stripes and can be Easily Installed with Just a Torch
- Shell Material
- Thermoplastic
- Wire Color
- Black/White
Description
Traffic Striping, Legend Lines, Overall Length 3 ft, Overall Width 4 in, Thickness 125 mil, Material Thermoplastic, Color Black/White, Application Method Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box or Zone Stripes and can be Easily Installed with Just a Torch
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.