Traffic Striping, Thermoplastic
- Mfr # PR-TH-4489
- Zoro # G323958276
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Overall Length
224 in
Features
Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Minimum Application Temperature
32 Degrees F
Color
White
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4489
- Zoro #
- G323958276
- UPC #
- 840440854791
- Country of Origin
- United States
Dimensions
- Overall Length
- 224 in
- Overall Width
- 56 in
- Thickness
- 125 mil
- Length
- 224 in
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Details
- Item
- Traffic Striping
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Minimum Application Temperature
- 32 Degrees F
- Color
- White
- Material
- Thermoplastic
- Product Type
- Thermoplastic Marking Compounds
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Standards
- MUTCD
- Adhesion Method
- Magnum Heat Torch
- VOC Compliant
- Yes
- Legend
- Roundabout TRE Arrow (Thru, Right, Circle)
- For Use On
- Pavement
- VOC Content
- 0 g/L
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Traffic Striping, Legend Roundabout TRE Arrow (Thru, Right, Circle), Overall Length 224 in, Overall Width 56 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.