Traffic Striping, Thermoplastic
- Mfr # PR-TH-5181
- Zoro # G623958228
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 ft
Minimum Application Temperature
32 Degrees F
Standards
MUTCD
Application Method
Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
Thickness
90 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-5181
- Zoro #
- G623958228
- UPC #
- 843300141116
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 ft
- Thickness
- 90 mil
- Length
- 8 ft
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Details
- Item
- Traffic Striping
- Minimum Application Temperature
- 32 Degrees F
- Standards
- MUTCD
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Color
- White
- Legend
- Clear
- Adhesion Method
- Magnum Heat Torch
- Material
- Thermoplastic
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- For Use On
- Pavement
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Product Type
- Thermoplastic Marking Compounds
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Traffic Striping, Legend Clear, Overall Length 8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Words are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.