Hex Female Standoff, PK25
- Mfr # 2022-256-S-12
- Zoro # G222964361
product price:Â
$
17.55
/pk of 25, $0.70/ea
Sold in multiples of 19Â pks for
$333.45
Key Features
Thread Size Side A
#2-56
System of Measurement
Inch
Thread Direction
Right Hand
Shape
Hex
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022-256-S-12
- Zoro #
- G222964361
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Material
- Steel
- Thread Fit Side A
- 2B
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #2-56
- Wire Rope Length
- 1/4 in
- Thread Size Size B
- #2-56
- Body Length
- 1/4 in
- Hex Width
- 1/8 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.