Hex Male-Female Standoff, PK25
- Mfr # 4673-2520-S-12
- Zoro # G722964809
product price:Â
$
32.55
/pk of 25, $1.30/ea
Sold in multiples of 11Â pks for
$358.05
Key Features
Thread Direction
Right Hand
Finish
Zinc-Plated
Thread Gender Side B
Female
Thread Style
Partially Threaded
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4673-2520-S-12
- Zoro #
- G722964809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/2 in
- Wire Rope Length
- 1 in
- Thread Size Size B
- 1/4"-20
- Body Length
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- Material
- Steel
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.