Hex Female Standoff, PK25
- Mfr # 2120-632-AL
- Zoro # G223942993
product price:Â
$
18.85
/pk of 25, $0.75/ea
Key Features
Thread Size Side A
#6-32
Thread Type
Coarse
Hex Width
1/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2120-632-AL
- Zoro #
- G223942993
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Finish
- Plain
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Material
- Aluminum
- Thread Gender Side B
- Female
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 1 1/2 in
- Thread Size Size B
- #6-32
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.