Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4530T-632-SS
- Zoro # G922963350
product price:Â
$
62.19
/pk of 25, $2.49/ea
Sold in multiples of 6Â pks for
$373.14
Key Features
Shape
Hex
Thread Gender Side B
Female
Standoff Type
Male-Female Standoff
System of Measurement
Inch
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4530T-632-SS
- Zoro #
- G922963350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 17/32 in
- Body Length
- 9/32 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 17/32 in
- Length
- 17/32 in
Details
- Shape
- Hex
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Finish
- Plain
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 17/32 in, Body Length 9/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.