Hex Male-Female Standoff, PK25
- Mfr # 4537-632-S-12
- Zoro # G022963465
product price:Â
$
14.19
/pk of 25, $0.57/ea
Sold in multiples of 24Â pks for
$340.56
Key Features
Material
Steel
Hex Width
1/4 in
Wire Rope Length
15/16 in
Finish
Zinc-Plated
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4537-632-S-12
- Zoro #
- G022963465
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 15/16 in
- Body Length
- 11/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.