Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4538-440-S-12
- Zoro # G322964667
product price:Â
$
19.99
/pk of 25, $0.80/ea
Sold in multiples of 17Â pks for
$339.83
Key Features
Thread Type
Coarse
Hex Width
1/4 in
Wire Rope Length
15/16 in
Thread Size Size B
#4-40
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4538-440-S-12
- Zoro #
- G322964667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 15/16 in
- Thread Size Size B
- #4-40
- Body Length
- 3/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.