Hex Female Standoff, PK25
- Mfr # 2059-256-N
- Zoro # G022961850
product price:Â
$
32.99
/pk of 25, $1.32/ea
Sold in multiples of 10Â pks for
$329.90
Key Features
Thread Type
Coarse
Wire Rope Length
5/8 in
Hex Width
3/16 in
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2059-256-N
- Zoro #
- G022961850
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 5/8 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.