Hex Female Standoff, PK25
- Mfr # 2264-1032-SS
- Zoro # G723943001
product price:Â
$
415.99
/pk of 25, $16.64/ea
Free Shipping & Returns
Key Features
Thread Size Size B
#10-32
System of Measurement
Inch
Overall Length
2 1/4 in
Material Grade/Class
18-8
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2264-1032-SS
- Zoro #
- G723943001
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Type
- Fine
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Overall Length
- 2 1/4 in
- Thread Size Side A
- #10-32
- Body Length
- 2 1/4 in
- Hex Width
- 3/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.