Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2058-440-SS-20
- Zoro # G522964719
product price:Â
$
32.55
/pk of 25, $1.30/ea
Sold in multiples of 11Â pks for
$358.05
Key Features
Thread Gender Side B
Female
Material
Stainless Steel
Hex Width
3/16 in
Thread Style
Fully Threaded
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2058-440-SS-20
- Zoro #
- G522964719
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 9/16 in
- Thread Size Side A
- #4-40
- Body Length
- 9/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Female Standoff, Overall Length 9/16 in, Body Length 9/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.