Hex Male-Female Standoff, PK25
- Mfr # 4581-1032-SS
- Zoro # G322963202
product price:Â
$
85.15
/pk of 25, $3.41/ea
Sold in multiples of 4Â pks for
$340.60
Key Features
Thread Size Size B
#10-32
Thread Size Side A
#10-32
Material
Stainless Steel
Thread Direction
Right Hand
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4581-1032-SS
- Zoro #
- G322963202
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Thread Type
- Fine
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 1/4 in
- Hex Width
- 5/16 in
- Body Length
- 7/8 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 7/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.