Hex Male-Female Standoff, PK25
- Mfr # 4681-2520-SS
- Zoro # G122963266
product price:Â
$
283.99
/pk of 25, $11.36/ea
Sold in multiples of 2Â pks for
$567.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Gender Side A
Male
Thread Gender Side B
Female
Thread Style
Partially Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4681-2520-SS
- Zoro #
- G122963266
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shape
- Hex
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 in
- Thread Size Side A
- 1/4"-20
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.