Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2104-632-SS-20
- Zoro # G422962778
product price:Â
$
57.99
/pk of 25, $2.32/ea
Sold in multiples of 6Â pks for
$347.94
Key Features
Hex Width
1/4 in
Thread Fit Side A
2B
Wire Rope Length
1/2 in
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2104-632-SS-20
- Zoro #
- G422962778
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Item
- Hex Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 1/2 in
- Body Length
- 1/2 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.