Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4640-1032-SS
- Zoro # G922962483
product price:Â
$
215.99
/pk of 25, $8.64/ea
Sold in multiples of 2Â pks for
$431.98
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Gender Side A
Male
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4640-1032-SS
- Zoro #
- G922962483
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Body Length
- 1 1/2 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 1 7/8 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.