Hex Female Standoff, PK25
- Mfr # 2061-440-S-12
- Zoro # G922963220
product price:Â
$
17.15
/pk of 25, $0.69/ea
Sold in multiples of 20Â pks for
$343.00
Key Features
Material
Steel
Wire Rope Length
3/4 in
Material Grade/Class
Not Graded
Shape
Hex
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2061-440-S-12
- Zoro #
- G922963220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 3/4 in
- Hex Width
- 3/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Material
- Steel
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.