Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2109T-440-S-12
- Zoro # G522961978
product price:Â
$
27.55
/pk of 25, $1.10/ea
Sold in multiples of 13Â pks for
$358.15
Key Features
Standoff Type
Female-Female Standoff
Material
Steel
Thread Style
Fully Threaded
Wire Rope Length
27/32 in
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2109T-440-S-12
- Zoro #
- G522961978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 27/32 in
- Hex Width
- 1/4 in
- Body Length
- 27/32 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 27/32 in
- Length
- 27/32 in
Details
- Standoff Type
- Female-Female Standoff
- Material
- Steel
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 27/32 in, Body Length 27/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.